Insulated Electrical Rubber Gloves, 11", Class 00, Size 9, Black

Item #: 529933

Cat #: E0011B/9

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Insulated Electrical Rubber Gloves, Class 00, Length: 11", Color: Black, Size: 9

Overview

Insulated Electrical Rubber Gloves, Class 00, Length: 11", Color: Black, Size: 9
Also known as: E0011B/9

Specifications

Size: 9
Color: Black
Material: Rubber
Class: 00
Size: 9
Material: Rubber
Color: Black
Class: 00

Customer Reviews

No reviews for this product
(0)