Enclosure, NQ/NF Panelboards, NEMA 1, Blank End Walls, 20" W x 26" H x 5.75" D

Item #: 52991

Cat #: MH26BE

UPC: 785901082613

Sign In or Register to view pricing and more.
Enclosure, NQ/NF Panelboards, NEMA 1, Blank End Walls, 20 Inch Width x 26 Inch Height x 5.75 Inch Depth

Overview

Enclosure, NQ/NF Panelboards, NEMA 1, Blank End Walls, 20 Inch Width x 26 Inch Height x 5.75 Inch Depth
NQ and NF Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NQ and NF Panelboards provide 200% rated neutrals for non-linear loads. NQ and NF Panelboards are convertible from main lug to main breaker. NQ and NF Panelboards have many different options for your enclosure box. This enclosure box is rated as a type 1 with blank end walls. The dimensions for this box are 20 x 26 x 5.75 in. NQ and NF Panelboard interiors are field convertible to top or bottom feed. NQ and NF Panelboards are suitable for use as service equipment. Panelboard enclosure box is UL listed and CSA certified by UL.
Also known as: 785901082613, MH26BE

Specifications

Height: 26 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Width: 20 in
Depth: 5.750 in
Standards: California Proposition 65
Height: 26 in
IP/NEMA Rating: NEMA 1
Depth: 5.750 in
Mounting: Surface
Width: 20 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)