BX ACHCFAL102SOL1000RL

Item #: 529843

Cat #: ACHCFAL102SOL1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
BX ACHCFAL102SOL1000RL HCF-AC-ALUM-10/2-SOL

Overview

BX ACHCFAL102SOL1000RL HCF-AC-ALUM-10/2-SOL
Also known as: ACHCFAL102SOL1000RL

Specifications

Gauge: 10
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Reel
Gauge: 10
Length: 1000 ft
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600
Package Type: Reel

Customer Reviews

No reviews for this product
(0)