CONTACTOR 600VAC 20AMP DP +OPTIONS

Item #: 52982

Cat #: 8910DP12V06

UPC: 785901024163

Sign In or Register to view pricing and more.
Square D,CONTACTOR 600VAC 20AMP DP +OPTIONS,1-Phase,2 NO,2P,480 V AC 60 Hz-440 V AC 50 Hz,DP,Definite Purpose Contactor,Ideal for heating, air conditioning, refrigeration, data processing and food service equipment.,Panel,Quick Connect/Binder Head Screw,UL Recognized - CSA Certified - CE Marked

Overview

Square D,CONTACTOR 600VAC 20AMP DP +OPTIONS,1-Phase,2 NO,2P,480 V AC 60 Hz-440 V AC 50 Hz,DP,Definite Purpose Contactor,Ideal for heating, air conditioning, refrigeration, data processing and food service equipment.,Panel,Quick Connect/Binder Head Screw,UL Recognized - CSA Certified - CE Marked
Also known as: 785901024163, 8910DP12V06

Specifications

Mounting: Panel
Phase: 1
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Phase: 1

Customer Reviews

No reviews for this product
(0)