Wallpack, LED, 20-LED, 45W, 120-277V, Dark Bronze

Item #: 529781

Cat #: TWPLED20C50K

UPC: 753573897071

Sign In or Register to view pricing and more.
Documents & Guides
TWP Series Wallpack, LED, 20-LED, 45 Watt, 120-277 Volt, Lumens: 2877, Color Temperature: 5000K, Length: 15-1/2 inch, Color: Dark Bronze

Overview

TWP Series Wallpack, LED, 20-LED, 45 Watt, 120-277 Volt, Lumens: 2877, Color Temperature: 5000K, Length: 15-1/2 inch, Color: Dark Bronze
Also known as: 753573897071, TWPLED20C50K

Specifications

Type: Wallpack
Volts AC: 120, 277
Wattage: 45
Material: Plastic
Color: Bronze
Light Technology: LED
Type: Wallpack
Wattage: 45
Color: Bronze
Volts AC: 120, 277
Material: Plastic
Light Technology: LED

Customer Reviews

No reviews for this product
(0)