20A Hospital Grade Duplex Receptacle, 5-20R, White

Item #: 529766

Cat #: M8300-HW

UPC: 078477456224

Documents & Guides
20 Amp, 125 Volt, Narrow Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, White ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 125 Volt, Narrow Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, White ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477456224, M8300-HW

Specifications

Amps: 20
Gangs: 1
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Family / Style: Lev-Lok
Amps: 20
Color: White
Volts AC: 125
Family / Style: Lev-Lok
Gangs: 1
NEMA Configuration: 5-20R
Material: Nylon

Customer Reviews

No reviews for this product
(0)