LEV M7899-HGT LEVLOK GFCI HG 20A

Item #: 529765

Cat #: M7899-HGT

UPC: 078477413876

Sign In or Register to view pricing and more.
Documents & Guides
LEV M7899-HGT LEVLOK GFCI HG 20A 125V

Overview

LEV M7899-HGT LEVLOK GFCI HG 20A 125V
Also known as: 078477413876, M7899-HGT

Specifications

Color: Light Almond
Material: Polycarbonate, Nylon
Phase: 1
Amps: 20
NEMA Configuration: 5-20R, WD-6
Color: Light Almond
Phase: 1
NEMA Configuration: 5-20R, WD-6
Material: Polycarbonate, Nylon
Amps: 20

Customer Reviews

No reviews for this product
(0)