Tamper Resistant Duplex Receptacle, 15A, White

Item #: 529701

Cat #: CAR-15-DDTR-WH

UPC: 027557779098

Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant Duplex Receptacle, Decorator, 15A, 125V, NEMA 5-15R, 2 Pole 3 Wire, White

Overview

Tamper Resistant Duplex Receptacle, Decorator, 15A, 125V, NEMA 5-15R, 2 Pole 3 Wire, White
Claro, Gloss, Dual tamper resistant receptacle, 15A/125V in white
Also known as: 027557779098, CAR-15-DDTR-WH

Specifications

Type: Receptacle, Tamper-Resistant, Duplex, Decorator, Dual Dimming
Mounting: Surface
Amps: 15
Gangs: 1
Color: White
Volts AC: 125
Type: Receptacle, Tamper-Resistant, Duplex, Decorator, Dual Dimming
Amps: 15
Color: White
Mounting: Surface
Gangs: 1
Volts AC: 125

Customer Reviews

No reviews for this product
(0)