Selector Switch, 2-Position, Spring Return from Right, 30mm, Lever

Item #: 52930

Cat #: 800T-HG11A

UPC: 781180625015

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Maintained, 30mm, Gray, Metal Wing Lever, 1 Normally Open, 1 Normally Closed, Contact Block, Nema 4/13

Overview

Selector Switch, 2 Position, Maintained, 30mm, Gray, Metal Wing Lever, 1 Normally Open, 1 Normally Closed, Contact Block, Nema 4/13
Also known as: 781180625015, 800T-HG11A

Specifications

Size: 30 mm
Type: 2-Position, Metal Wing Lever, Selector Switch
Color: Gray
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Color: Gray
IP/NEMA Rating: NEMA 13, NEMA 4
Type: 2-Position, Metal Wing Lever, Selector Switch
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)