This product may not be available in all locations.
2
more

Disconnect Switch, Fusible, 30A, 600VAC, 3P, Twin, QMB, 200kAIC
Item #: 52929
Cat #: QMB362T1
UPC: 785901185970
Documents & Guides
Disconnect Switch, Fusible, 30 Amp, 600 Volt AC, 3-Pole, Twin, QMB, 200 kAIC
Sign In or Register to view pricing and more.
No associated products found.
Overview
Disconnect Switch, Fusible, 30 Amp, 600 Volt AC, 3-Pole, Twin, QMB, 200 kAIC
When specifications or electrical codes call for a fusible panelboard, the QMB family offers unbeatable performance and time-saving installation features. The reliability of the QMB panelboard make it the product of choice for large commercial and industrial applications. For use on ac or dc systems. Underwriters Laboratories ® (UL ®) Listed under File E6294 and File E33139, and CSA File Location LL-1809-75. Suitable for use as service equipment. Insulated, solid neutral may be bonded to the box with a grounding strap
Also known as: 785901185970, QMB362T1
Specifications
Mounting: | Panel, Surface |
Amps: | 30 |
Class: | R |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 200 kA |
Mounting: | Panel, Surface |
Class: | R |
Standards: | California Proposition 65 |
Amps: | 30 |
Volts AC: | 600 |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)