![Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Yellow 3' Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Yellow 3'](https://rexel-cdn.com/products/qui576115005.jpg?i=731F5F22-916F-423A-99A9-C47DBEDA8892&f=420)
Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Yellow 3'
Item #: 529246
Cat #: 570-115-003
UPC: 884815778329
Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Yellow, Length: 3 ft.
Overview
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Yellow, Length: 3 ft.
Quiktron's Value Series Booted Cat5E Patch Cords are the perfect solution for distributing data, voice and video while keeping costs at a minimum. Our quality import cables are constructed with high-quality wire and a shortened body plug, these Cat5E patch cords keep Near-end Crosstalk (NEXT) levels to a minimum while providing the necessary bandwidth to support mission-critical applications._x000D__x000D_
Also known as: 884815778329, 570-115-003
Specifications
Gauge: | 24 |
Length: | 3 ft |
Material: | Copper |
Conductors: | 4 Pair |
Color: | Yellow |
Shielding: | Unshielded |
Gauge: | 24 |
Material: | Copper |
Color: | Yellow |
Length: | 3 ft |
Conductors: | 4 Pair |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)