Panel For Concept Enclosure, 20" x 16", Steel/Galvanized

Item #: 5292

Cat #: CP2016G

UPC: 783510264598

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Concept Enclosure, 20" x 16", Steel/Galvanized

Overview

Panel For Concept Enclosure, 20" x 16", Steel/Galvanized
nVent HOFFMAN HOFCP2016G panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.
Also known as: 783510264598, CP2016G

Specifications

Height: 20 in
Width: 16 in
Material: Steel
Height: 20 in
Material: Steel
Width: 16 in

Customer Reviews

No reviews for this product
(0)