Splicer/Reducer, Aluminum, #6 AWG - 350 kcmil

Item #: 529140

Cat #: SR-350-XY

UPC: 07498360772

Sign In or Register to view pricing and more.
Splicer/Reducer, Aluminum, Dual Rated, Type SR, #6 AWG - 350 kcmil

Overview

Splicer/Reducer, Aluminum, Dual Rated, Type SR, #6 AWG - 350 kcmil
Also known as: 07498360772, SR-350-XY

Specifications

Wire/Cable Openings: 2
Allowable Gauge Range: 6 - 350
Wire/Cable Openings: 2
Allowable Gauge Range: 6 - 350

Customer Reviews

No reviews for this product
(0)