N Series FG Enclosure, FHLWT, 30x24x7

Item #: 529097

Cat #: N30247FHLWT

UPC: 785928220760

Sign In or Register to view pricing and more.
Documents & Guides
N Series Enclosure, FHLWT, Fiberglass Hinged, Latched Down Cover, Size/Dims: 30" x 24" x 7", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, FHLWT, Fiberglass Hinged, Latched Down Cover, Size/Dims: 30" x 24" x 7", Material/Finish: Fiberglass/Gray
The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.
Also known as: 785928220760, N30247FHLWT

Specifications

Width: 24 in
Height: 30 in
Color: Gray
Material: Fiberglass
Depth: 7 in
Size: 30 x 24 x 7 in
Width: 24 in
Color: Gray
Depth: 7 in
Height: 30 in
Material: Fiberglass
Size: 30 x 24 x 7 in

Customer Reviews

No reviews for this product
(0)