1/0 AWG XHHW-2 Stranded Aluminum Black 10000'

Item #: 529074

Cat #: XHHW1/0STRBLK10000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
1/0 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black, 10.000 Foot Reel

Overview

1/0 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black, 10.000 Foot Reel
Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.
Also known as: XHHW1/0STRBLK10000RL

Specifications

Length: 10000 ft
Color: Black
Gauge: 1/0
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Length: 10000 ft
Gauge: 1/0
Conductors: 1
Stranding: Stranded
Color: Black
Volts AC: 600
Jacket: XLPE
Package Type: Reel

Customer Reviews

No reviews for this product
(0)