Heavy Duty Safety Switch

Item #: 529064

Cat #: DH324FWK

UPC: 782113206738

Sign In or Register to view pricing and more.
200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 120 Vac, NEMA 4x

Overview

200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 120 Vac, NEMA 4x
Also known as: 782113206738, DH324FWK

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 12
Amps: 200
Volts DC: 250
Volts AC: 240
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)