Contactor/Starter, Enclosure, Control Kit, Start-Stop/On-Off

Item #: 52899

Cat #: 9999SA3

UPC: 78590103017

Sign In or Register to view pricing and more.
Contactor/Starter, NEMA 1 Enclosure, Control Kit, Start-Stop/On-Off, NEMA Size 4 - 7, SF to SJ

Overview

Contactor/Starter, NEMA 1 Enclosure, Control Kit, Start-Stop/On-Off, NEMA Size 4 - 7, SF to SJ
Also known as: 78590103017, 9999SA3

Specifications

Size: 4 - 7
Type: Enclosure, Control Unit, Start-Stop/On-Off
Mounting: Enclosure
Standards: California Proposition 65
Amps Range: 20 - 40
Size: 4 - 7
Mounting: Enclosure
Amps Range: 20 - 40
Type: Enclosure, Control Unit, Start-Stop/On-Off
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)