This product may not be available in all locations.
Push Button, Multicolor, 30mm, Ext. Guard, 1NO/NC, Momentary
Item #: 528979
Cat #: 9001KR2UH13
UPC: 785901856870
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Black/Red/Green/Yellow/Orange/Blue/White, Cap Inserts, 30 mm, Extended Guard, 1 Normally Open, Normally Closed Contact, Momentary
Overview
Push Button, Black/Red/Green/Yellow/Orange/Blue/White, Cap Inserts, 30 mm, Extended Guard, 1 Normally Open, Normally Closed Contact, Momentary
This Harmony 9001K, modular recessed multi-color push button with extended guard has 2 positions, operates with spring return mechanism. It has a chromium-plated metal bezel, has 1 x NO + 1 x NC contact and uses screw-clamp terminals. This recessed push button with extended guard provides an ergonomic interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901856870, 9001KR2UH13
Specifications
Color: | Red, Blue, Green, Orange, Black, White, Yellow |
Amps: | 10 |
Size: | 30 mm |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
Type: | NO/NC, Pushbutton |
Standards: | California Proposition 65 |
Color: | Red, Blue, Green, Orange, Black, White, Yellow |
Size: | 30 mm |
Type: | NO/NC, Pushbutton |
Amps: | 10 |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)