This product may not be available in all locations.
Push Button, Illuminated, 30mm, Green Cap, 120VAC Module, No Guard
Item #: 528965
Cat #: 9001K2L38LGGH13
UPC: 785901028116
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 30 mm, Illuminated, Momentary, Green Cap, LED, 120 Volt AC Full Voltage, Module, No Guard, 1 Normally Open, 1 Normally Closed Contacts, 10 Amp, 600 Volt Rated
Overview
Push Button, 30 mm, Illuminated, Momentary, Green Cap, LED, 120 Volt AC Full Voltage, Module, No Guard, 1 Normally Open, 1 Normally Closed Contacts, 10 Amp, 600 Volt Rated
This Harmony 9001K, modular illuminated projecting green push button is supplied with contact block. It has a chromium-plated metal bezel, is supplied with a 110V AC/DC integral LED and has 1 x NO + 1 x NC contacts. This illuminated push button with integral LED provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901028116, 9001K2L38LGGH13
Specifications
IP/NEMA Rating: | IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4 |
Mounting: | Panel |
Size: | 30 mm |
Type: | Pushbutton |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4 |
Size: | 30 mm |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Pushbutton |
Customer Reviews
No reviews for this product
(0)