Push Button, Illuminated, Metal, Extended, LED Red, 30mm, Momentary, 120VAC, 1NO/NC

Item #: 528964

Cat #: 9001K2L38LRRH13

UPC: 785901431701

Sign In or Register to view pricing and more.
Push Button, Illuminated, Harmony 9001K, Metal, Extended, LED Red, 30mm, Momentary, 120 Volt AC, 1 Normally Open/Normally Closed Contact

Overview

Push Button, Illuminated, Harmony 9001K, Metal, Extended, LED Red, 30mm, Momentary, 120 Volt AC, 1 Normally Open/Normally Closed Contact
This Harmony 9001K, modular illuminated projecting green push button is supplied with contact block. It has a chromium-plated metal bezel and is supplied with a 120V AC/DC integral LED and has 1 x NO + 1 x NC contacts. This illuminated push button with integral LED provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901431701, 9001K2L38LRRH13

Specifications

IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4
Mounting: Panel
Size: 30 mm
Type: Illuminated, Extended Pushbuttons
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Type: Illuminated, Extended Pushbuttons

Customer Reviews

No reviews for this product
(0)