Fuse, 110A, Class RK5, Dual-Element, Time-Delay, 600VAC, Fusetron

Item #: 52896

Cat #: FRS-R-110

UPC: 051712508445

Sign In or Register to view pricing and more.
Documents & Guides
110 Amp, Class RK5, Dual-Element, Time-Delay Fuse, 600 Volt AC, Fusetron, Current-Limiting, 10 Second (Minimum) at 500% Rated Current; 200 kAIC

Overview

110 Amp, Class RK5, Dual-Element, Time-Delay Fuse, 600 Volt AC, Fusetron, Current-Limiting, 10 Second (Minimum) at 500% Rated Current; 200 kAIC
Also known as: 051712508445, FRS-R-110

Specifications

Mounting: Blade
Amps: 110
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 600
Volts DC: 300
Family / Style: FRS
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Mounting: Blade
Speed: Time Delay, Slow Blow
Volts AC: 600
Family / Style: FRS
Interrupt Rating AC: 200 kA
Amps: 110
Class: RK5
Volts DC: 300
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)