FEEDER TERMINAL 115A 1000VAC/D

Item #: 528833

Cat #: USBBC1

UPC: 782001436476

Documents & Guides
FEEDER TERMINAL 115A 1000VAC/D
Sign In or Register to view pricing and more.

No associated products found.

Overview

FEEDER TERMINAL 115A 1000VAC/D
Also known as: 782001436476, USBBC1

Specifications

Amps: 115
Volts AC: 1000
Volts DC: 1000
Amps: 115
Volts DC: 1000
Volts AC: 1000

Customer Reviews

No reviews for this product
(0)