LED Work Lamp, Wide Flood, 2200 Lumen, 24 Volt

Item #: 528754

Cat #: 01-63E7-70

UPC:

Documents & Guides
LED Work Lamp, Wide Flood, 2200 Lumen, 24 Volt
Sign In or Register to view pricing and more.

Overview

LED Work Lamp, Wide Flood, 2200 Lumen, 24 Volt
Grote's Trilliant® line of LED lighting provides a long-lasting, high output work light solution. Available in a variety of beam patterns, our Trilliant® lights produce a natural contrast, similar to sunlight, reducing eye fatigue when working long hours. Trilliant® Work Lights range from 1300 to 2400 lumens and most are compatible with 12 and 24V systems.
Also known as: 01-63E7-70

Specifications

Material: Cast Aluminum, Polycarbonate
Lumens: 2200
Color: Black
Volts AC: 24
Light Technology: LED
Material: Cast Aluminum, Polycarbonate
Color: Black
Light Technology: LED
Lumens: 2200
Volts AC: 24

Customer Reviews

No reviews for this product
(0)