1-Light Outdoor Post Lantern, 100W, 120V, Forged Iron Finish
Item #:
52870
Cat #:
82048-185
UPC:
785652820410
Sign In or Register to view pricing and more.
One Light Outdoor Lantern, 100 Watt, A19, 120 Volt, Forged Iron Finish, Swirled Marbleize Glass, Safety Listed for Wet Location
Overview
One Light Outdoor Lantern, 100 Watt, A19, 120 Volt, Forged Iron Finish, Swirled Marbleize Glass, Safety Listed for Wet Location
Also known as: 785652820410, 82048-185
Specifications
Material: | Die Cast Aluminum |
Diameter: | 10 in |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Color: | Black |
Light Technology: | Incandescent |
Material: | Die Cast Aluminum |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Light Technology: | Incandescent |
Diameter: | 10 in |
Wattage: | 100 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)