
Wrap Fixture, 4', 4-Lamp, T8, 32W, 120-277V
Item #: 52866
Cat #: LB432MV
UPC: 745975088492
Documents & Guides
Wrap Fixture, 4-Lamp, T8, 32 Watt, 120-277 Volt, Length: 4 foot
Sign In or Register to view pricing and more.
Overview
Wrap Fixture, 4-Lamp, T8, 32 Watt, 120-277 Volt, Length: 4 foot
Also known as: 745975088492, LB432MV
Specifications
Wattage: | 32 |
Length: | 4 ft, 48 in |
Color: | White |
Light Technology: | Fluorescent |
Wattage: | 32 |
Color: | White |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)