Electronic Low Watt Ballast 3-Lamp 120-277V

Item #: 528565

Cat #: IOPA3P32N35M

UPC: 781087124635

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Optanium Series. For use with the following Linear Lamp Types: (2 or 3) F32T8 (32W) or F32T8/ES (25W & 28W).

Overview

Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Optanium Series. For use with the following Linear Lamp Types: (2 or 3) F32T8 (32W) or F32T8/ES (25W & 28W).
Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.
Also known as: 781087124635, IOPA3P32N35M

Specifications

Type: Instant Start, Electronic
Wattage: 32
Shape: T8 (Tubular)
Family / Style: Optanium
Volts AC Range: 120 - 277
Type: Instant Start, Electronic
Shape: T8 (Tubular)
Volts AC Range: 120 - 277
Wattage: 32
Family / Style: Optanium

Customer Reviews

No reviews for this product
(0)