Drive, Adjustable Frequency, 28A, 7.5KW, 10HP, 240VAC

Item #: 52852

Cat #: 20AB028A0AYNANC0

UPC: 820919204494

Sign In or Register to view pricing and more.
Drive, PowerFlex 70, Adjustable Frquency, 28 Amp, 7.5 Kilowatt, 10 Horse Power, 240 Volt AC

Overview

Drive, PowerFlex 70, Adjustable Frquency, 28 Amp, 7.5 Kilowatt, 10 Horse Power, 240 Volt AC
Also known as: 820919204494, 20AB028A0AYNANC0

Specifications

Phase: 3
Horsepower: 10
Type: AC, Drive
Amps: 28
Volts AC: 240
Phase: 3
Type: AC, Drive
Volts AC: 240
Horsepower: 10
Amps: 28

Customer Reviews

No reviews for this product
(0)