Weatherproof FS Box, 1 Gang, (3) 1/2" Outlets, 2" Deep, Aluminum, White

Item #: 528492

Cat #: 30203W

UPC: 095327310284

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof FS Box, 1 Gang, (3) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum, White, (2) Close-Up Plugs and Ground Screw Included.

Overview

Weatherproof FS Box, 1 Gang, (3) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum, White, (2) Close-Up Plugs and Ground Screw Included.
Mulberry Metal's weatherproof boxes are for use in branch circuit wiring in wet, damp or dry locations and can be used as a weatherproof junction box or as a housing for various devices.
Also known as: 095327310284, 30203W

Specifications

Gangs: 1
Color: White
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Gangs: 1
Material: Aluminum
Number of Threaded Outlets: 3
Color: White
Threaded Outlet Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)