Decora Wallplate, 6-Gang, Thermoset, Gray

Item #: 528481

Cat #: 80436-GY

UPC: 078477122044

Documents & Guides
6-gang Decora/gfci Device Decora Wallplate, Standard Size, Thermoset, Device Mount - Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

6-gang Decora/gfci Device Decora Wallplate, Standard Size, Thermoset, Device Mount - Gray
6-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount, Gray
Also known as: 078477122044, 80436-GY

Specifications

Material: Thermoset
Type: Wallplate, Standard
Mounting: Device
Gangs: 6
Color: Gray
Material: Thermoset
Mounting: Device
Color: Gray
Type: Wallplate, Standard
Gangs: 6

Customer Reviews

No reviews for this product
(0)