Lensed Troffer, 2 x 4', 2-Lamp, T8, 32W, 120-277V

Item #: 52846

Cat #: GT2MV

UPC: 745975081714

Documents & Guides
Lensed Troffer, Dimensions: 2 x 4 foot, 2-Lamp, T8, 32 Watt, 120-277 Volt, Ballast Type: NEMA Premium, instant start, # of Ballasts: 1
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lensed Troffer, Dimensions: 2 x 4 foot, 2-Lamp, T8, 32 Watt, 120-277 Volt, Ballast Type: NEMA Premium, instant start, # of Ballasts: 1
Lithonia Lighting is committed to providing sustainable lighting solutions that are enabled and enhanced by LED lighting and other advanced technologies, including lighting controls.
Also known as: 745975081714, GT2MV

Specifications

Mounting: Recessed
Wattage: 32
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 32
Color: White
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)