Slide Dimmer, Preset, 600W, SureSlide, Black

Item #: 528408

Cat #: 6674-P0E

UPC: 078477570364

Sign In or Register to view pricing and more.
Documents & Guides
SureSlide Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent, Single-Pole/3-Way, Black

Overview

SureSlide Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent, Single-Pole/3-Way, Black
INNOVATIVE – Designed to dim LED, CFL, incandescent and halogen bulbs, ADVANCED – Adjustment switch to modify the minimum light level in order to maximize the dimming range if flickering occurs at lower dimming levels, FLEXIBLE – Can be used in a single-pole or 3-way installation (with a 3-way switch, sold separately). No neutral wire required for installation, CONVENIENT – Separate on/off switch allows you to set and keep preferred dimming level
Also known as: 078477570364, 6674-P0E

Specifications

Wattage: 600, 150
Volts AC: 120
Color: Black
Light Technology: LED, CFL, Halogen, Incandescent
Dimmable: Yes
Wattage: 600, 150
Color: Black
Dimmable: Yes
Volts AC: 120
Light Technology: LED, CFL, Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)