Drive, Adjustable Frequency, 11A, 5.5KW, 7.5HP, 480VAC

Item #: 52831

Cat #: 20AD011A0AYNANC0

UPC: 820919204616

Sign In or Register to view pricing and more.
Drive, PowerFlex 70, Adjustable Frequency, 11 Amp, 5.5 Kilowatt, 7.5 Horse Power, 480 Volt AC, Panel Mount

Overview

Drive, PowerFlex 70, Adjustable Frequency, 11 Amp, 5.5 Kilowatt, 7.5 Horse Power, 480 Volt AC, Panel Mount
Compact packages of power, control, and operator interface, Allen-Bradley® PowerFlex® 70 AC drives are designed to meet your space, simplicity, and reliability needs. These drives allow you to easily integrate them into your architecture. Catalog item 20AD011A0AYNANC0 from Rockwell Automation® is a PowerFlex 70 AC drive (11 A at 7.5 Hp 20 A).Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 820919204616, 20AD011A0AYNANC0

Specifications

Phase: 3
Mounting: Panel
Volts AC: 480
Type: AC, Drive
Amps: 11
Horsepower: 7.500
Phase: 3
Volts AC: 480
Amps: 11
Mounting: Panel
Type: AC, Drive
Horsepower: 7.500

Customer Reviews

No reviews for this product
(0)