This product has been discontinued.

Transformer, Pool & Spa, 120VAC Input, 12/13/14VAC Output, 500VA
Item #: 528285
Cat #: T179105SL
UPC: 047503030684
Documents & Guides
Transformer, Pool & Spa, 120 Volt AC Input, 12/13/14 Volt AC Output, 500 VA, Cold Rolled Steel, 1-Phase
Sign In or Register to view pricing and more.
Overview
Transformer, Pool & Spa, 120 Volt AC Input, 12/13/14 Volt AC Output, 500 VA, Cold Rolled Steel, 1-Phase
Also known as: 047503030684, T179105SL
Specifications
Type: | Pool/Spa Transformer |
Secondary Voltage: | 12, 13, 14 |
Primary Voltage: | 120 |
Type: | Pool/Spa Transformer |
Primary Voltage: | 120 |
Secondary Voltage: | 12, 13, 14 |
Customer Reviews
No reviews for this product
(0)