This product has been discontinued.
Magnetic Ballast 1-Lamp 120V
Item #: 52823
Cat #: RSM175STPI
UPC: 781087105023
Documents & Guides
Magnetic Ballast 1-Lamp 120VMagnetic Ballast, Fluorescent, Input Voltage: 120V, Instant Start, Magnetic STD Series. For use with the following Linear Lamp Types: (1) F60T12, (1) F64T12, (1) F72T12, (1) F96T12 or (1) F96T12/ES.
Sign In or Register to view pricing and more.
Overview
Magnetic Ballast 1-Lamp 120VMagnetic Ballast, Fluorescent, Input Voltage: 120V, Instant Start, Magnetic STD Series. For use with the following Linear Lamp Types: (1) F60T12, (1) F64T12, (1) F72T12, (1) F96T12 or (1) F96T12/ES.
Also known as: 781087105023, RSM175STPI
Specifications
Type: | Instant Start, Magnetic |
Wattage: | 52, 75, 60, 50, 57 |
Volts AC: | 120 |
Shape: | T12 (Tubular) |
Type: | Instant Start, Magnetic |
Volts AC: | 120 |
Wattage: | 52, 75, 60, 50, 57 |
Shape: | T12 (Tubular) |
Customer Reviews
No reviews for this product
(0)