4" DB-60 PVC 90° Elbow, 48" Radius, Gray

Item #: 528195

Cat #: 4009048ELBDB60

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Utility Duct Type DB-60 PVC 90° Sweep Elbow, 48 Inch Radius, Gray

Overview

4 Inch Utility Duct Type DB-60 PVC 90° Sweep Elbow, 48 Inch Radius, Gray
Also known as: 4009048ELBDB60

Specifications

Color: Gray
Material: PVC
Diameter: 4 in
Angle: 90°
Sweep Radius: 48 in
Type: DB-60
Color: Gray
Diameter: 4 in
Sweep Radius: 48 in
Material: PVC
Angle: 90°
Type: DB-60

Customer Reviews

No reviews for this product
(0)