5" PVC 22-1/2° Elbow, 60" Radius, Schedule 40, Gray

Item #: 528181

Cat #: 500221260ELB

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
5 Inch PVC 22-1/2 Degree Sweep Elbow, 60 Inch Radius, Schedule 40, Gray

Overview

5 Inch PVC 22-1/2 Degree Sweep Elbow, 60 Inch Radius, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 500221260ELB

Specifications

Type: Schedule 40
Color: Gray
Diameter: 5 in
Material: PVC
Angle: 22 1/2°
Sweep Radius: 60 in
Type: Schedule 40
Diameter: 5 in
Angle: 22 1/2°
Color: Gray
Material: PVC
Sweep Radius: 60 in

Customer Reviews

No reviews for this product
(0)