3
more
![Clamp Multimeter Clamp Multimeter](https://rexel-cdn.com/products/mil223520.jpg?i=BB3616F3-9991-422B-81B4-85E5FB1400A6&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Clamp Meter, Multimeter, Maximum Rating: 400A AC & 600V AC/DC, Features: True RMS, Work Light, Voltage, Amperage & Resistance, Includes: (2) AAA Batteries, Test Leads & Manual
Overview
Clamp Meter, Multimeter, Maximum Rating: 400A AC & 600V AC/DC, Features: True RMS, Work Light, Voltage, Amperage & Resistance, Includes: (2) AAA Batteries, Test Leads & Manual
Heavy duty True-RMS electrical current tester for professional residential, commercial, and industrial applications. The perfect tool for the professional electrician; includes all the features that are needed to get the job done in the field, on-site or in the plant. Milwaukee 2235-20 clamp meter features: jaw size of 1.0 in. measuring up to 350 MCM cable; rated cat III 600 V; current measurement to 400 A AC; voltage measurement to 600 V AC/DC; LED work light to improve task lighting; resistance measurement to 4000 ohms; test for continuity; black on white display and backlight for easier reading; rugged over-molding for increased durability and user grip; includes one (1) electrical test lead set, two (2) AAA batteries, and manual; covered by 5 year warranty.
Also known as: 045242236930, 2235-20
Specifications
Volts DC: | 600 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Volts DC: | 600 |
Standards: | California Proposition 65 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)