Cordless Band Saw

Item #: 528159

Cat #: 2629-20

UPC: 045242199969

Sign In or Register to view pricing and more.
Documents & Guides
Band Saw, M18, Cordless, FPM: 480, Capacity: 3-1/4", Weight: 9 lbs, Includes: Bare Tool

Overview

Band Saw, M18, Cordless, FPM: 480, Capacity: 3-1/4", Weight: 9 lbs, Includes: Bare Tool
At only 10-1/4 lbs and 18 in. in length, the M18™ cordless lithium-ion band saw is the perfect tool for cutting metal in-place, overhead or in tight spaces. With 3-1/4 in. cut capacity and low vibration, this saw delivers the cleanest cuts on the most common materials including strut, 2-1/2 in. conduit, 3 in. angle iron, 3 in. copper and threaded rod without ruining the threads. The M18™ cordless lithium-ion band saw also features a work light, blade ejection system and a tool-free adjustable material guide that allows the user to make cuts flush to ceilings or walls.
Also known as: 045242199969, 2629-20, craftsman drill and 2 batery

Specifications

Volts DC: 18
Volts DC: 18

Customer Reviews

No reviews for this product
(0)