Disconnect Switch, Mechanism Only, Right Hand, 100A, 600VAC, 250VDC

Item #: 52814
Cat #: 1494F-D100
UPC: 611320723861
Sign In or Register to view pricing and more.
Disconnect Switch, Mechanism Only, Right Hand, 100A, 600VAC, 250VDCDisconnect Switch, Mechanism Only, Right Hand, 100 Amp, 600 Volt AC, 250 Volt DC

Overview

Disconnect Switch, Mechanism Only, Right Hand, 100A, 600VAC, 250VDCDisconnect Switch, Mechanism Only, Right Hand, 100 Amp, 600 Volt AC, 250 Volt DC
Also known as: 611320723861, 1494F-D100

Specifications

Type: Disconnect Switch, Mechanism
Poles: 3
Volts DC: 250
Amps: 100
Family / Style: 1494F
Volts AC: 600
Type: Disconnect Switch, Mechanism
Volts DC: 250
Family / Style: 1494F
Poles: 3
Amps: 100
Volts AC: 600

Customer Reviews

No reviews for this product
(0)