
Pull Line, 2500 lbs
Item #: 528120
Cat #: DWP502
UPC: 781002275039
Documents & Guides
Measuring Tape, Pull Line, Pre-Lubed & Low Friction, Material: Polyester, Length: 500 ft, Diameter: 3/4", Tensile Strength: 2,500 lbs. **Dottie Part # 27503**
Sign In or Register to view pricing and more.
Overview
Measuring Tape, Pull Line, Pre-Lubed & Low Friction, Material: Polyester, Length: 500 ft, Diameter: 3/4", Tensile Strength: 2,500 lbs. **Dottie Part # 27503**
Polyester Pull Line is a pre-lubricated, lightweight, and abrasion resistant pulling line that is manufactured using a proprietary process designed for high temperature and high tensile strength cable pulling applications. It is printed with easy to read sequential footage markings and is manufactured to provide a low coefficient of friction to help minimize duct melting. It easily pulls and installs wire and fiber optic cables within PVC and HDPE ducts.
Also known as: 781002275039, DWP502
Specifications
Diameter: | 3/4 in |
Length: | 500 ft |
Material: | Polyester |
Type: | Pull Line, Measuring Tape |
Weight Capacity: | 2500 lbs |
Diameter: | 3/4 in |
Material: | Polyester |
Weight Capacity: | 2500 lbs |
Length: | 500 ft |
Type: | Pull Line, Measuring Tape |
Customer Reviews
No reviews for this product
(0)