Relay, Ice Cube, 15A, 14 Blade, 4PDT, 120VAC, Coil, with Options

Item #: 528117

Cat #: D7PF4AA

UPC: 782116484973

Sign In or Register to view pricing and more.
General Purpose Relay, 120V AC Coil, 4PDT, Contact Rating: 15 Amp. Terminal Style: 14 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Overview

General Purpose Relay, 120V AC Coil, 4PDT, Contact Rating: 15 Amp. Terminal Style: 14 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.
The question is often asked, ”why are Eaton plug-in relays UL Component Recognized instead of UL Listed“? The answer comes from www.ul.com: ”UL’s Component Recognition Service covers the testing and evaluation of component products that are incomplete or restricted in performance capabilities“. Since any plug-in product can be used with almost any manufacturer’s socket, UL has no information or control over the type of field-installed wires or terminations used with plug-in products such as time delay relays, three-phase monitor relays or control relays. They, therefore, classify the product as Recognized instead of Listed. However, UL does allow the UL ListedMark to be used on UL ComponentRecognized plug-in products if themanufacturer specifies a particular ULComponent Recognized socket to beused and if the combination is submitted to UL for Listing. Eaton has completed such a program at UL, and nowmost Eaton plug-in relays carry the ULListed logo in addition to the ULComponent Recognition logo.As you can see from the photo, theparticular Eaton 8- or 11-pin socket isspecified on the product nameplate.This indicates that UL has Listed thecombination of the Eaton plug-inproduct and the appropriate Eatonsocket when used together. Alsonotice that the UL Component Recognition logo remains. This means that ifthe plug-in product is used with anysocket other than the appropriateEaton socket, the unit is still Component Recognized, just not Listed.Now panel shops and other equipmentbuilders can eliminate questions andconfusion on whether the products aretruly UL Listed by specifying and usingEaton plug-in products and sockets.For more information concerning Eatonproducts that are UL Listed with theappropriate socket, see Page 2 orcontact EatonCare at 877-ETN CARE(386-2273). Information on Eaton‘scomplete line of products and accessories can be found at www.eaton.com/electrical.
Also known as: 782116484973, D7PF4AA

Specifications

Volts AC Control: 120
Base: 14-Blade
Type: Relay, IceCube
Mounting: Socket
Amps: 15
Poles: 4
Volts AC Control: 120
Type: Relay, IceCube
Amps: 15
Base: 14-Blade
Mounting: Socket
Poles: 4

Customer Reviews

No reviews for this product
(0)