Contactor, Lighting, 30A, 600VAC, 120VAC Coil, 8P, NO Contacts

Item #: 52811

Cat #: 8903LXO80V02

UPC: 78590105740

Sign In or Register to view pricing and more.
Contactor, Lighting, 30 Amp, 600 Volt AC, 120 Volt AC Coil, 8-Pole, 8 Normally Open Contacts, Mechanically Held, Open, No Enclosure

Overview

Contactor, Lighting, 30 Amp, 600 Volt AC, 120 Volt AC Coil, 8-Pole, 8 Normally Open Contacts, Mechanically Held, Open, No Enclosure
Also known as: 78590105740, 8903LXO80V02

Specifications

Volts AC Control: 120
Phase: 3
Type: Contactor, Mechanically Held, Lighting
Family / Style: 8903
Poles: 8
Mounting: Surface
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 120
Type: Contactor, Mechanically Held, Lighting
Poles: 8
Amps: 30
Standards: California Proposition 65
Phase: 3
Family / Style: 8903
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)