
Masonry Drill Bit, 1/4"
Item #: 528087
Cat #: MD2L
UPC: 781002303008
Documents & Guides
Drill Bit, Masonry, Length: 6", Diameter: 1/4", Shank Size: 1/4". **Dottie Part # 30300**
Sign In or Register to view pricing and more.
Overview
Drill Bit, Masonry, Length: 6", Diameter: 1/4", Shank Size: 1/4". **Dottie Part # 30300**
Masonry Drill Bits are designed for use in brick, concrete, slate, and cinder block. They are manufactured with a tungsten carbide tip for precise drilling and a tempered body for increased bit longevity. They are suitable for both rotary or percussion drilling.
Also known as: 781002303008, MD2L
Specifications
Type: | Drill Bit |
Length: | 6 in |
Diameter: | 1/4 in |
Material: | Steel |
Type: | Drill Bit |
Diameter: | 1/4 in |
Length: | 6 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)