40A, 2P, 120/240V, 10 kAIC CB

Item #: 528078

Cat #: BR240B

UPC: 786676003582

Sign In or Register to view pricing and more.
40 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC. with Qualified and Taped Hole.

Overview

40 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC. with Qualified and Taped Hole.
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786676003582, BR240B

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 40
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 40
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)