![LED Exit Sign, Black/Red/Green LED Exit Sign, Black/Red/Green](https://rexel-cdn.com/products/4.jpg?i=EEFCE283-7292-4B74-B29D-4492B4C6C1DC&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
LED Exit Sign, Brushed Aluminum Face and Black Housing, Single Face, Red and Green Letters, Self-Powered, Self-Diagnostics
Overview
LED Exit Sign, Brushed Aluminum Face and Black Housing, Single Face, Red and Green Letters, Self-Powered, Self-Diagnostics
The CX Series LED exit is a die-cast aluminum unit suitable for architectural applications. With advanced standard features and industry-leading innovations, they are now the most universal, energy-friendly, easiest-to-stock-and-install, and safest Exits in their class. Exit can be universally ceiling, wall or end-mounted.
Also known as: 080083534166, CX71SD
Specifications
Material: | Die Cast Aluminum |
Volts AC: | 120/277 |
Mounting: | Surface |
Light Technology: | LED |
Color: | Brushed Aluminum/Red |
Material: | Die Cast Aluminum |
Mounting: | Surface |
Color: | Brushed Aluminum/Red |
Volts AC: | 120/277 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)