Magnetic Ballast, Fluorescent

Item #: 52800

Cat #: RL140TPI

UPC: 781087105320

Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Ballast, FluorescentOBSOLETE - Magnetic Ballast, Fluorescent, Input Voltage: 120V, Rapid Start, Magnetic NPF Series. For use with the following Circuline & Linear Lamp Types: (1) F30T12, (1) F40T12, (1) FC12T9, (1) FC16T9 or (1) 25W/48T12. - OBSOLETE - NO LONGER MADE -

Overview

Magnetic Ballast, FluorescentOBSOLETE - Magnetic Ballast, Fluorescent, Input Voltage: 120V, Rapid Start, Magnetic NPF Series. For use with the following Circuline & Linear Lamp Types: (1) F30T12, (1) F40T12, (1) FC12T9, (1) FC16T9 or (1) 25W/48T12. - OBSOLETE - NO LONGER MADE -
Also known as: 781087105320, RL140TPI, e254120mr04c9

Specifications

Shape: T9 (Tubular), T12 (Tubular), T9 (Circular)
Wattage: 32, 25, 30, 40
Type: Rapid Start, Magnetic
Volts AC: 120
Shape: T9 (Tubular), T12 (Tubular), T9 (Circular)
Type: Rapid Start, Magnetic
Wattage: 32, 25, 30, 40
Volts AC: 120

Customer Reviews

No reviews for this product
(0)