Tamper Resistant GFCI Receptacle, 20A, 125V , White

Item #: 5280
Cat #: GFTR20W
UPC: 883778114755
Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant GFCI Receptacle, 20A, 125V , WhiteTamper Resistant GFCI Receptacle, 20A, 125V , White

Overview

Tamper Resistant GFCI Receptacle, 20A, 125V , WhiteTamper Resistant GFCI Receptacle, 20A, 125V , White
Also known as: 883778114755, GFTR20W

Specifications

Type: Receptacle, GFCI
Amps: 20
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Type: Receptacle, GFCI
Color: White
Volts AC: 125
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)