LED Emergency/Exit Sign, Green

Item #: 527965

Cat #: LHQMLEDGM6

UPC: 745976253950

Documents & Guides
Exit/Emergency Sign, 120-277V, Stencil Single Face Plate With Extra Face Plate, Quantum Thermoplastic, Nickel Cadmium Battery, Damp Location, Includes: (2) 1.5W/9.6V White LED Heads, White Housing With Green Letters
Sign In or Register to view pricing and more.

No associated products found.

Overview

Exit/Emergency Sign, 120-277V, Stencil Single Face Plate With Extra Face Plate, Quantum Thermoplastic, Nickel Cadmium Battery, Damp Location, Includes: (2) 1.5W/9.6V White LED Heads, White Housing With Green Letters
The Quantum LHQM LED is the perfect choice with space at a premium. The combination of exit and emergency lighting also has self-diagnostic option available. Suitable for applications requiring quick installation of both exit sign and unit equipment with a streamlined design for above-the-door applications and other tight fits. The LHQM LED delivers 25' center-to-center spacing to meet the NFPA 101 Life Safety Code with fewer fixtures.
Also known as: 745976253950, LHQMLEDGM6

Specifications

Material: Thermoplastic
Wattage: 1.500
Light Technology: LED
Color: White/Green
Volts AC Range: 120 - 277
Material: Thermoplastic
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 1.500
Color: White/Green

Customer Reviews

No reviews for this product
(0)