Lensed Troffer, 2 x 4', 3-Lamp, T8, 32W, 120-277V

Item #: 52795

Cat #: GT3MV

UPC: 745975081721

Documents & Guides
Lensed Troffer, Dimensions: 2 x 4 foot, 3-Lamp, T8, 32 Watt, 120-277 Volt, Ballast Type: NEMA Premium, instant start, # of Ballasts: 1
Sign In or Register to view pricing and more.

Overview

Lensed Troffer, Dimensions: 2 x 4 foot, 3-Lamp, T8, 32 Watt, 120-277 Volt, Ballast Type: NEMA Premium, instant start, # of Ballasts: 1
Also known as: 745975081721, GT3MV

Specifications

Mounting: Recessed
Wattage: 32
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 32
Color: White
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)