Relay, Ice Cube, D3, 11 Blade, 16A, 24VDC, 3PDT, General Purpose

Item #: 527912

Cat #: D5PF2AT1

UPC: 782113725079

Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Relay, 24V DC Coil, DPDT, Contact Rating: 16 Amp. Terminal Style: 11 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Overview

General Purpose Relay, 24V DC Coil, DPDT, Contact Rating: 16 Amp. Terminal Style: 11 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover.
The D series ice cube general purpose relays provide excellent functionality and are ideal for any application from controlling smaller loads, to those requiring high current-carrying capacity. A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application. 
Also known as: 782113725079, D5PF2AT1, Ice cube relay

Specifications

Type: General Purpose Relay, DPDT
Volts DC Control: 24
Poles: 2
Mounting: Socket
Amps: 16
Base: 8-Blade
Type: General Purpose Relay, DPDT
Poles: 2
Amps: 16
Volts DC Control: 24
Mounting: Socket
Base: 8-Blade

Customer Reviews

No reviews for this product
(0)